Shop NOVATTO
See all product information
Create Account
Mini 12-inch Blue Foiled Glass Vessel Bathroom Sink Set, Brushed Nickel
- Mfr # NSFC-S132-1217003BN
- Zoro # G804938186
product price:Â
$
362.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Overall Length
12
Overall Width
12
Overall Height
4.5
Weight
17
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSFC-S132-1217003BN
- Zoro #
- G804938186
- UPC #
- 793420705500
- Country of Origin
- China
- Color
- Brushed Nickel
- Weight
- 17
- Finish
- Brushed Nickel
Dimensions
- Overall Length
- 12
- Overall Width
- 12
- Overall Height
- 4.5
Description
A small but bold blue statment made in the bath with this blue foiled glass vessel and matching brushed nickel waterfall faucet. This mini glass vessel sink features a bold blue wrinkled foil design. A great choice for powder rooms or anywhere the space is a little tight. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. This vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
This round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant; cUPC and NSF Certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching brushed nickel mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 12" x 4.5", Overall Faucet Height: 11.5-inches; Spout Height: 7.5 inches; Spout Reach: 4 Inches. To keep this looking like new simply apply the included Glacier Ice sealer!
This round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant; cUPC and NSF Certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching brushed nickel mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 12" x 4.5", Overall Faucet Height: 11.5-inches; Spout Height: 7.5 inches; Spout Reach: 4 Inches. To keep this looking like new simply apply the included Glacier Ice sealer!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.