Shop NOVATTO
See all product information
Create Account
Mini 12-inch round White Porcelain Sink with Oil Rubbed Bronze Pop-up Drain
- Mfr # NP-208206ORB
- Zoro # G304938013
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Color
Polished White
Overall Length
12.625
Overall Width
12.625
Overall Height
5.75
Weight
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NP-208206ORB
- Zoro #
- G304938013
- UPC #
- 793420704985
- Country of Origin
- China
Dimensions
- Overall Length
- 12.625
- Overall Width
- 12.625
- Overall Height
- 5.75
Details
- Color
- Polished White
- Weight
- 10
- Finish
- Oil Rubbed Bronze
Description
This 12-inch porcelain vessel sink and drain combo is a perfect fit for small powder rooms or bathrooms. This smaller vessel sink will work great where countertop room is scarce. As an industry leader, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with select Novatto faucets for a masterpiece combo.
This porcelain sink has a standard 1.75-inch drain opening and includes an oil rubbed bronze pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
This porcelain sink has a standard 1.75-inch drain opening and includes an oil rubbed bronze pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.