Mini 12-inch Silver Foiled Glass Vessel Bath Sink Set, Chrome

  • Mfr # NSFC-7032-1217003CH

  • Zoro # G504938066


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Overall Length
12
Overall Width
12
Overall Height
4.5
Weight
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-7032-1217003CH
Zoro #
G504938066
UPC #
744271940541
Country of Origin
China

Dimensions

Overall Length
12
Overall Width
12
Overall Height
4.5

Details

Color
Chrome
Weight
17
Finish
Polished Chrome

Description

Big things comes in small packages with the Argento Mini glass sink and faucet combo. This vessel sink combo features a subtle but bold silver foil design. This mini sink is ideal for powder rooms or any project needing a stylish basin scaled for a tiny space. Only 12 inches in diameter, the vessel sink packs a big design punch appropriate for any décor. The matching chrome faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant; cUPC and NSF Certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching chrome mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 12" x 4.5", Overall Faucet Height: 11.5-inches; Spout Height: 7.5 inches; Spout Reach: 4 Inches. To keep this looking like new simply apply the included Glacier Ice sealer!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.