Mini 12-inch Verdazzurro Glass Vessel Bathroom Sink
- Mfr # TIG-S132-12
- Zoro # G404937749
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Color
clear
Overall Length
12
Overall Width
12
Overall Height
4.5
Weight
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIG-S132-12
- Zoro #
- G404937749
- UPC #
- 632688064762
- Country of Origin
- China
- Color
- clear
- Weight
- 8
Dimensions
- Overall Length
- 12
- Overall Width
- 12
- Overall Height
- 4.5
Description
A perfect fit for small powder rooms or bathrooms looking to make a bold statement! This 12-inch glass vessel sink works well where space is limited. Constructed of high tempered glass in a classic round shape, the Verdazzurro mini vessel has a bright blue foil painted bottom. Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 1/2 inch clear high tempered glass, this silver vessel sink will add a punch of cool blue color to your decor. Internal testing has found these vessel sinks to be very durable and forgiving. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
This sink has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001CH (chrome) or MR-001MB (matte black). Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
This sink has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001CH (chrome) or MR-001MB (matte black). Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.