This item is Discontinued.

Novatto MISTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze NOHP-G028ORB

MISTO Glass Vessel Bathroom Sink Set, Oil Rubbed Bronze (Discontinued)

  • Mfr # NOHP-G028ORB
  • Zoro # G004938191
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOHP-G028ORB
Zoro #
G004938191
UPC #
744271937046
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
6

Details

Color
Oil Rubbed Bronze
Weight
15
Finish
Oil Rubbed Bronze

Description

Rich and bold, the Misto from the exclusive hand painted vessel collection of Novatto, adds a touch of harmony to any bath. Novatto’s tempered glass vessels will enhance the style and ambiance of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique red hand-painted design. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. This vessel has a standard 1.75-inch drain opening. The set includes an oil rubbed bronze pop-up drain and matching mounting ring. In-house testing has found these vessels to be very durable and forgiving.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.