Zoro Homepage

Modern White Porcelain Vessel Sink, No Overflow

  • Mfr # NP-01141

  • Zoro # G304937740


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Polished White
Overall Length
21.75
Overall Width
13.75
Overall Height
5.75
Weight
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-01141
Zoro #
G304937740
UPC #
744271937886
Country of Origin
China

Dimensions

Overall Length
21.75
Overall Width
13.75
Overall Height
5.75

Details

Color
Polished White
Weight
20

Description

Add a touch of contemporary flare with this refreshing and stylish porcelain sink from Novatto. Stylish slopes corners make this sink a focal piece and the extra sink width make it fully functional for washing hands. Combining quality and design in each porcelain sink make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 21.5-inches by 13.75-inches. The sides are 5-inches tall tapering to a 3.5-inch center.
This sink has a standard 1.75-inch drain opening on center with no overflow. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome) or PUD-MB (matte black). A mounting ring is not needed for this sink as it sits flat on top of the counter. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.