Modern White Porcelain Vessel Sink Set with Brushed Nickel Pop-up Drain

  • Mfr # NP-01141BN

  • Zoro # G304937818


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Color
Polished White
Overall Length
21.75
Overall Width
13.75
Overall Height
5.75
Weight
21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NP-01141BN
Zoro #
G304937818
UPC #
744271939729
Country of Origin
China

Dimensions

Overall Length
21.75
Overall Width
13.75
Overall Height
5.75

Details

Color
Polished White
Weight
21
Finish
Brushed Nickel

Description

Refresh and vitalize the bath with a bright white porcelain vessel sink and drain set from Novatto! Combining quality and design has never been more seamless. Stylish slopes corners make this sink a focal piece and the extra sink width make it fully functional for washing hands. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss giving an easy to clean finish. A non-porous and stain resistant finish ensures a look like new for years to come. Designed for above counter installation, pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 21.55-inches by 13.75-inches. The sides measure 5-inches high and dip down to 3.5-inches in the center.
This porcelain sink has a standard 1.75-inch drain opening and includes a brushed nickel pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.