This item is Discontinued.

Novatto MONTEVIDEO Copper Vessel Sink and Oil Rubbed Bronze Strainer Drain TCV-010NAORB

MONTEVIDEO Copper Vessel Sink and Oil Rubbed Bronze Strainer Drain (Discontinued)

  • Mfr # TCV-010NAORB
  • Zoro # G204938045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCV-010NAORB
Zoro #
G204938045
UPC #
766150332780
Country of Origin
China

Dimensions

Overall Length
19
Overall Width
14
Overall Height
6

Details

Color
Natural/ Oil Rubbed Bronze
Weight
12
Finish
Natural/Oil Rubbed Bronze

Description

The Montevideo is a premiere double-wall vessel constructed of recycled copper by Novatto's skilled master artisans. Through years of experience passed down from previous generations, the end result is a one-of-a-kind masterpiece. Made from two sheets of 16 gauge copper, this oval vessel sink has a natural finish. Copper has a soft luxurious look and is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning, simply use soap and water. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Due to the handcrafted nature of this sink, it will vary in appearance, finish, texture, and hammering. Also the dimensions may vary up to 1/4-inch. We strongly suggest you receive the actual piece before making any installation cuts. Included with the sink is Novatto's 19 hole strainer drain (STD-ORB), constructed of solid brass for strength and durability. Finished in oil rubbed bronze, the drain assembly has two rubber seals, a plastic spacer, and brass fastener. Made with the highest standards of quality and creative design, Novatto sinks add artful function and charm to any bathroom.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.