
MOSAICO Glass Vessel Bathroom Sink
Mfr # NOHP-G032
Zoro # G704938101
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Overall Length
16.5
Overall Width
16.5
Overall Height
5.75
Weight
20
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOHP-G032
Zoro #
G704938101
UPC #
783583856379
Country of Origin
China
Dimensions
Overall Length
16.5
Overall Width
16.5
Overall Height
5.75
Details
Color
Brown
Weight
20
Description
Mosaico, from the exclusive hand painted vessel collection of Novatto, adds a touch of style to any bath. Novatto’s tempered glass vessels will enhance and harmonize the look of any bath by unifying the color and textural design. Constructed of high tempered glass, this round vessel sink has a unique hand-painted mosaic design of brown and tan. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), and PUD-CH (chrome). Suggested matching Novatto mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), and MR-001CH (chrome).
In-house testing has found these glass vessels to be very durable and forgiving. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended.
In-house testing has found these glass vessels to be very durable and forgiving. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.