Shop NOVATTO

MR-001BN Solid Brass Vessel Sink Mounting Ring with Brushed Nickel Finish Fits Standard 1.5-Inch Installation Opening

  • Mfr # MR-001BN
  • Zoro # G704007258

product price: 
$
45.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MR-001BN
Zoro #
G704007258
UPC #
783583857048
Country of Origin
China

Description

This high-quality mounting ring is ideal for your beautiful new Novatto vessel countertop sink. Measuring 3 1/8 inches wide by 1/2 inch high, the ring is to be installed between the vessel sink's bottom and the top of the counter. Constructed of solid brass for strength and durability, the ring has a brushed nickel finish. Chrome or oil rubbed bronze finishes are also available. Designed to accommodate any vessel with a standard 1.5-inch drain opening, the mounting ring is covered by a limited .
  • Vessel sink mounting ring; Brushed nickel finish
  • Solid brass construction
  • Includes one rubber seal to cushion sink onto ring
  • 3 1/8-inches wide by 1/2-inch high; Fits any standard 1.5-inch installation opening
  • Limited
  • Item Length: 3.125
  • Item Width: 3.125
  • Item Height: 0.5
  • Material: Brass
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.