Zoro Homepage

MULD Widespread 2-Handle Lavatory Faucet in Matte Black

  • Mfr # NBF-836MB

  • Zoro # G504851983


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Weight
7.9 lb.
Width
10.5 in.
Finish
Matte Black
Length
8.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NBF-836MB
Zoro #
G504851983
UPC #
744271939354
Country of Origin
China

Dimensions

Width
10.5 in.
Length
8.5 in.
Height
8.5 in.

Details

Body Material
Brass
Weight
7.9 lb.
Finish
Matte Black

Description

MULD 8-inch Widespread 2-Handle Lavatory Faucet in Matte Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.