MYERS Contemporary Vessel Faucet, Brushed Nickel

  • Mfr # BM-114BN

  • Zoro # G504851952


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Weight
4 lb.
Length
7 in.
Height
12.5 in.
Width
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BM-114BN
Zoro #
G504851952
UPC #
793420704695
Country of Origin
China

Dimensions

Length
7 in.
Height
12.5 in.
Width
2 in.

Details

Finish
Brushed Nickel
Body Material
Brass
Weight
4 lb.

Description

Single Lever Vessel Faucet, Brushed Nickel Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.