Natural Carrera Marble Stone Vessel Sink with Chrome Drain and Sealer

  • Mfr # NOSV-CWNCH

  • Zoro # G304938174


product price:  $1,120.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone/ Chrome
Overall Length
17
Overall Width
17
Overall Height
6
Weight
39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOSV-CWNCH
Zoro #
G304938174
UPC #
744271940220
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
6

Details

Color
Polished Stone/ Chrome
Weight
39
Finish
Polished Chrome

Description

Inspired by nature, Novatto's carrera marble vessel will add character and charm to any bath or powder room. Honed and polished to perfection, each 17-inch vessel is beautifully unique in white with gray veining. The exterior is chiseled giving it a beautiful natural feel. Who knew there could be so much character in a stone sink! Since marble is formed by Mother Nature, each sink will vary slightly in color and veining. These sinks have a 1.75-inch drain opening and are designed for above-counter installation with standard plumbing connections. Included with the sink is Novatto's chrome umbrella drain (UPD-CH), constructed of solid brass for strength and durability. For best cleaning results, apply the included Glacier Ice Sealer.
Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.