Natural Cobblestone Vessel Bathroom Sink with Oil Rubbed Bronze Drain and Sealer

  • Mfr # NOSV-CSORB

  • Zoro # G404937879


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Stone Inside/ Natural Outside
Overall Length
17
Overall Width
17
Overall Height
5.75
Weight
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-CSORB
Zoro #
G404937879
UPC #
744271940190
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
5.75

Details

Color
Polished Stone Inside/ Natural Outside
Weight
70
Finish
Oil Rubbed Bronze

Description

Even more beautiful in person, Novatto's natural cobblestone vessels are sure to add a touch of charm to your bath. These natural cobblestone vessels come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, each irregular vessel is beautifully unique. Since these sinks are from Mother Nature, each sink will vary slightly in color, shape and size. These sinks are constructed for above-counter installation. These sinks weigh around 70-85 pounds. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Included with the sink is Novatto's oil rubbed bronze umbrella drain (UPD-ORB), constructed of solid brass for strength and durability.
Depending where it bought from we will send pictures of the one we intend to send for approval. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive stone cleaner is recommended. A stone sealant like Glacier Ice should be used to help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations professionals and homeowners trust.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.