This item is Discontinued.

Novatto Novatto NOHP-G008 SANGUINELLO Orange Toned Hand Painted Glass Vessel Sink  17.5-Inch Diameter NOHP-G008

This item is Discontinued.

Novatto

Novatto NOHP-G008 SANGUINELLO Orange Toned Hand Painted Glass Vessel Sink 17.5-Inch Diameter (Discontinued)

Mfr # NOHP-G008
Zoro # G904008611
UPC # 783583856256
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NOHP-G008
Zoro #
G904008611
UPC #
783583856256
Country of Origin
China

Description

Sanguinello, from the exclusive hand painted vessel collection of Novatto, adds a touch of style and class to any decor. Constructed of high tempered glass, this round vessel sink is a unique hand-painted design of brown with orange tones. The matching faucet disc directs the water flow into a graceful waterfall. Faucet sold separately. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. In-house testing has found these glass vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room at an affordable price.
  • Round hand painted vessel sink; Orange tones
  • High tempered glass
  • Above counter installation
  • Outer dimensions 17.5 by 5.75-inches; 1.5-inch drain opening
  • Standard U.S. plumbing connection; Limited ; Novatto faucet and drain sold separately
  • Item Length: 17.5
  • Item Width: 17.5
  • Item Height: 5.75
  • Assembled Diameter 17.5
  • Material: Tempered Glass
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.