This item is Discontinued.

Novatto Novatto NOSV-AN NOSV-AN Absolute Natural Black Granite Stone Vessel Sink  17-Inch Diameter NOSV-AN

Novatto NOSV-AN NOSV-AN Absolute Natural Black Granite Stone Vessel Sink 17-Inch Diameter (Discontinued)

  • Mfr # NOSV-AN
  • Zoro # G904007195
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-AN
Zoro #
G904007195
UPC #
783583855631
Country of Origin
China

Description

With nature as both guide and inspiration, Novatto searches worldwide to select the finest quality natural black granite for our master stone artisans to handcraft into these stunning vessel basins. Each 17-inch round vessel is beautifully unique with a smooth polished interior and a rough textured exterior crafted by Mother Nature herself. Slight variations in color and texture are to be expected. These sinks are constructed for above-counter installation with standard U.S. plumbing connections. For best cleaning results, a stone sealant should be used to protect the surface. Novatto sinks add art and function to any bath or powder room.
  • Round granite vessel sink, polished black interior with natural textured exterior
  • Natural stone hand crafted by our master artisans
  • Above counter installation
  • Outer dimension 17-inches wide by 5.75-inches high; 1.5-Inch drain opening
  • Standard U.S. plumbing connection; Limited
  • Item Length: 17
  • Item Width: 17
  • Item Height: 5.5
  • Material: Granite
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.