This item is Discontinued.

Novatto Novatto NOSV-HO NOSV-HO Honey Onyx Natural Stone Vessel Sink  17-Inch Diameter NOSV-HO

This item is Discontinued.

Novatto

Novatto NOSV-HO NOSV-HO Honey Onyx Natural Stone Vessel Sink 17-Inch Diameter (Discontinued)

Mfr # NOSV-HO
Zoro # G304007092
UPC # 783583855600
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NOSV-HO
Zoro #
G304007092
UPC #
783583855600
Country of Origin
China

Description

With nature as both guide and inspiration, Novatto searches worldwide to select the most exquisite onyx for our master stone artisans to handcraft into these stylish vessel basins. Honed and polished to perfection, each 17-inch round honey-colored vessel is beautifully unique. Because the onyx is from Mother Nature, each sink will vary slightly in color and veining. These sinks are designed for above-counter installation with standard U.S. plumbing connections. For best cleaning results, a stone sealant should be used to protect the surface. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
  • Round onyx vessel sink, honey-color
  • Natural stone hand crafted by our master artisans
  • Above counter installation
  • Outer dimension 17-inches wide by 5.75-inches high; 1.5-Inch drain opening
  • Standard U.S. plumbing connection; Limited
  • Item Length: 17
  • Item Width: 17
  • Item Height: 5.5
  • Material: Onyx
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.