This item is Discontinued.

Novatto Novatto PUD-BN-MR Vessel Sink Pop - Up Drain & Mounting Ring; Brushed Nickel PUD-BN-MR

Novatto PUD-BN-MR Vessel Sink Pop - Up Drain & Mounting Ring; Brushed Nickel (Discontinued)

  • Mfr # PUD-BN-MR
  • Zoro # G903953653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PUD-BN-MR
Zoro #
G903953653
UPC #
744271936377
Country of Origin
China

Description

Complete your vessel sink with this vessel pop-up drain and mounting ring from Novatto. It is constructed of solid brass and plated with a lifelong brushed nickel finish for trouble Chrome and oil rubbed bronze finishes are available. Designed to work with glass, stone, ceramic or any sink with a 1.75-inch drain opening, this pop-up drain will not work with most copper bath sinks or drain openings less than 1.75-inches. The drain assembly includes two rubber seals and a brass fastener for easy installation. The drain is 8.5 inch high when closed with a 1.25 inch tail pipe at the bottom.

This high-quality mounting ring will complement any vessel sink with a rounded bottom. Measuring 3 inches in diameter by 3/8 inch high, the ring is to be installed between the vessel sink's bottom and the top of the counter. Constructed of solid brass for strength and durability, the ring has a brushed nickel finish. Chrome or oil rubbed bronze finishes are also available. Just add water and enjoy Novatto's Limited Lifetime Warranty

Features
  • Clicker pop-up vessel sink drain and mounting ring, Brushed nickel finish
  • Solid brass construction, Limited lifetime warranty
  • Includes rubber seals and fastener for installation
  • 8 3/4-inches total length, Fits any standard 1.75-inch drain opening
  • Mounting ring is three inches wide by 3/8-inch high, Fits any standard vessel sink
Specifications
  • Style: Universal
  • Material: Brass
  • Installation type: Above Counter
  • Finish: Brushed Nickel
  • Dimension: 8.8" H x 2.8" W x 2.8" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.