This item is Discontinued.

Novatto Novatto SQUARED Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze/ Tea Glass GF-011ORB-T

Novatto SQUARED Single Lever Waterfall Vessel Faucet, Oil Rubbed Bronze/ Tea Glass (Discontinued)

  • Mfr # GF-011ORB-T
  • Zoro # G104851956
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GF-011ORB-T
Zoro #
G104851956
UPC #
783583856898
Country of Origin
China

Dimensions

Width
4.5 in.
Length
6.5 in.
Height
11.75 in.

Details

Weight
5.2 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass
Fastener Finish
Tea Glass

Description

Waterfall Vessel Faucet, Oil Rubbed Bronze Finish with Brown Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.