This item is Discontinued.

Novatto Novatto TCB-003AN SAN SALVADOR Square Copper Bar and Prep Sink with Antigua Finish  15-Inch Width TCB-003AN

This item is Discontinued.

Novatto

Novatto TCB-003AN SAN SALVADOR Square Copper Bar and Prep Sink with Antigua Finish 15-Inch Width (Discontinued)

Mfr # TCB-003AN
Zoro # G403975919
UPC # 783583857192
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCB-003AN
Zoro #
G403975919
UPC #
783583857192
Country of Origin
China

Description

The San Salvador square sink is 100% hand hammered from recycled copper by master artisans. Through years of skill and experience passed down from previous generations, the end result is a one-of-a-kind work of art. Made from 16 gauge copper, the beautiful San Salvador has a warm antique finish and a flat lip allowing either drop-in or undermount installation. Copper is amazingly easy to maintain. Fingerprints do not show as they will on stainless steel and other metals. For basic cleaning, simply use soap and water. Laboratory testing has shown that, when cleaned regularly, a copper surface continuously kills disease-causing bacteria, achieving 99.9% reduction within two hours of exposure. Copper has a "living finish" and its patina will continue to develop character over time, meaning it will become a richer, darker color. The patina creates a unique look of light and dark tones complementing each other. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any room.
  • Square bar and prep sink with flat lip; Hand-hammered antique finish
  • Drop-in or undermount installation
  • Artisan hand crafted; 16-gauge recycled copper construction
  • Approximate dimensions due to handmade craftsmanship: Outer 15 by 7-inches; Inner 12 by 6.5-inches
  • 3.5-inch drain opening; Standard U.S. plumbing connection; Limited
  • Item Length: 15
  • Item Width: 15
  • Item Height: 7
  • Material: Copper
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.