This item is Discontinued.

Novatto Novatto TID-035 PALLINA Black and White Marble Design Glass Vessel Sink  16.5-Inch Diameter  Black  White TID-035

This item is Discontinued.

Novatto

Novatto TID-035 PALLINA Black and White Marble Design Glass Vessel Sink 16.5-Inch Diameter Black White (Discontinued)

Mfr # TID-035
Zoro # G304007009
UPC # 783583855747
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TID-035
Zoro #
G304007009
UPC #
783583855747
Country of Origin
China

Description

As an industry leader in glass vessels, Novatto uses advanced technology to produce unique glassvessel sinks with unmatched structural integrity and longevity. Constructed of thick 3/4" high tempered glass, the Pallina is a best selling round vessel sink with a beautiful marbled black and white design. Internal testing has found these vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room at an affordable price.
  • Round vessel sink; Black and white marble design
  • High tempered glass
  • Above counter installation
  • Outer dimensions 16.5 by 5.75-inches
  • 1.5-inch drain opening; Standard U.S. plumbing connection; Limited
  • Add art and function to any bath or powder room.
  • Enjoy our dedication with "quality and design presented" in all Novatto products.
  • Tempered Glass
  • Round
  • Dimensions:
  • Length: 16.5
  • Width: 16.5
  • Height: 5.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.