This item is Discontinued.

Novatto Novatto TIG-8025 BLU  Blue Glass Vessel Sink  16 in. Round TIG-8025

Novatto TIG-8025 BLU Blue Glass Vessel Sink 16 in. Round (Discontinued)

  • Mfr # TIG-8025
  • Zoro # G603749396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TIG-8025
Zoro #
G603749396
UPC #
783583855938
Country of Origin
China

Description

The Blu is a single layered glass vessel constructed of high tempered glass. Novatto uses advanced technology, including computerized glass processing, to produce glass basins with unmatched structural integrity and longevity. Internal testing has found these glass vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
  • Round vessel sink, clear blue color
  • High tempered glass
  • Above counter installation
  • Outer dimensions 16.5 by 5.75-inches; 1.75inch drain opening
  • Standard U.S. plumbing connection; Limited
  • Add art and function to any bath or powder room.
  • Enjoy our dedication with "quality and design presented" in all Novatto products.
  • Tempered Glass
  • Round
  • Dimensions:
  • Length: 16
  • Width: 16
  • Height: 5.5
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.