This item is Discontinued.

Novatto Novatto TIG-S132-8031BN Azzurro Glass Vessel Bathroom Sink Set; Brushed Nickel TIG-S132-8031BN

This item is Discontinued.

Novatto

Novatto TIG-S132-8031BN Azzurro Glass Vessel Bathroom Sink Set; Brushed Nickel (Discontinued)

Mfr # TIG-S132-8031BN
Zoro # G404007664
UPC # 766150333664
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TIG-S132-8031BN
Zoro #
G404007664
UPC #
766150333664
Country of Origin
China

Description

Combine quality and design with a unique glass vessel from Novatto. As an industry leader, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 1/2-inch high tempered clear glass and finished with an exterior blue foil, this will enlighten any bath. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. in ternal testing has found these vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any decor at an affordable price. Azzuro has a standard 1.75-inch drain opening. The set includes a brushed nickel pop-up drain and matching mounting ring.

For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Proudly made in the U. S. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics. Just add water and enjoy Novatto's Limited .

Features
  • Azure blue hand painted foil oval glass vessel sink with brushed nickel hardware and glass sealer included
  • High tempered glass, Stain and scratch resistant, Polished glass
  • Limited
  • Outer dimensions 21.5 x 15 x 4.75/6.75-inches, 1.75-inch drain opening
Specifications
  • Style: Modern
  • Material: Tempered Glass & Solid brass
  • Installation type: Above Counter
  • Finish: Brushed Nickel
  • Dimension: 5.8" H x 16.5" W x 16.5" L
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.