This item is Discontinued.

Novatto Novatto TIS-286B FRESCO Dark Blue Square Frosted Glass Vessel Sink  18.25 Inches Wide  Blue TIS-286B

This item is Discontinued.

Novatto

Novatto TIS-286B FRESCO Dark Blue Square Frosted Glass Vessel Sink 18.25 Inches Wide Blue (Discontinued)

Mfr # TIS-286B
Zoro # G804007202
UPC # 783583857413
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TIS-286B
Zoro #
G804007202
UPC #
783583857413
Country of Origin
China

Description

Fresco is a square vessel constructed of dark blue high tempered glass fused with a frosted bottom. This unique vessel will add a sophisticated look and splash to any bath. Novatto uses advanced technology, including computerized glass processing, to produce unique glass basins with unmatched structural integrity and longevity. Internal testing has found these glass vessels to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
  • Square vessel, dark blue with frosted bottom
  • High tempered glass
  • Above counter installation
  • Outer dimensions 18.25 by 5.75-inches; 1.75inch drain opening
  • Standard U.S. plumbing connection; Limited
  • Add art and function to any bath or powder room.
  • Enjoy our dedication with "quality and design presented" in all Novatto products.
  • Tempered Glass
  • Square
  • Dimensions:
  • Length: 18.25
  • Width: 18.25
  • Height: 5.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.