This item is Discontinued.

Novatto Novatto TIS-317CORB Elegante Glass Vessel Bathroom Sink Set; Oil Rubbed Bronze TIS-317CORB

This item is Discontinued.

Novatto

Novatto TIS-317CORB Elegante Glass Vessel Bathroom Sink Set; Oil Rubbed Bronze (Discontinued)

Mfr # TIS-317CORB
Zoro # G803975878
UPC # 744271935981
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TIS-317CORB
Zoro #
G803975878
UPC #
744271935981
Country of Origin
China

Description

The Elegante is a single-layer, fluted, rectangular vessel constructed of clear high tempered glass. Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. in ternal testing has found their high tempered glass to be very durable and forgiving. Items such as toothbrushes or small jewelry should not scratch the surface. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. The Elegante vessel has a standard 1.75-inch drain opening. The set includes an oil rubbed bronze pop-up drain and matching mounting ring.

For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Proudly made in the U. S. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics. Just add water and enjoy Novatto's Limited Lifetime Warranty.

Features
  • Clear fluted glass vessel sink with oil rubbed bronze hardware and glass sealer included
  • High tempered glass, Stain and scratch resistant, Polished glass
  • Limited lifetime warranty
Specifications
  • Style: Modern
  • Material: Tempered Glass & Solid brass
  • Installation type: Above Counter
  • Finish: Oil Rubbed Bronze
  • Dimension: 5.8" H x 15" W x 20" L
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.