This item is Discontinued.

Novatto Novatto TRADITIONAL Single Lever Vessel Faucet, Oil Rubbed Bronze BM-116ORB

This item is Discontinued.

Novatto

Novatto TRADITIONAL Single Lever Vessel Faucet, Oil Rubbed Bronze (Discontinued)

Mfr # BM-116ORB
Zoro # G404851991
UPC # 744271936469
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BM-116ORB
Zoro #
G404851991
UPC #
744271936469
Country of Origin
China

Dimensions

Width
2.25 in.
Length
7.5 in.
Height
13.25 in.

Details

Weight
8.5 lb.
Finish
Oil Rubbed Bronze
Body Material
Brass

Description

Traditional Vessel Faucet, Oil Rubbed Bronze Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.