This item is Discontinued.

Novatto Painted Floral Glass Vessel Sink and Faucet Set in Matte Black NSFC-021001MB

This item is Discontinued.

Novatto

Painted Floral Glass Vessel Sink and Faucet Set in Matte Black (Discontinued)

Mfr # NSFC-021001MB
Zoro # G504938011
UPC # 793420705180
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-021001MB
Zoro #
G504938011
UPC #
793420705180
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
Matte Black
Weight
20
Finish
Matte Black

Description

Enhance and harmonize your bath with Novatto's hand painted glass vessel and matching matte black waterfall faucet. The Modello vessel features a unique floral painted design of orange and yellow. This vessel sink and faucet combo is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard U.S. plumbing connections. A matching matte black mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 16.5" x 5.5", Overall Faucet Height: 11.5-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches. For basic cleaning apply the included Glacier Ice Sealer.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.