This item is Discontinued.

No Product Image Available

This item is Discontinued.

Novatto

Painted Glass Vessel Sink and Faucet Set in Oil Rubbed Bronze (Discontinued)

Mfr # NSFC-0311408ORB
Zoro # G504938172
UPC # 793420705197
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-0311408ORB
Zoro #
G504938172
UPC #
793420705197
Country of Origin
China

Dimensions

Overall Length
18
Overall Width
18
Overall Height
4.5

Details

Color
Clear
Weight
28

Description

Enhance and harmonize your bath with Novatto's hand painted glass vessel and matching oil rubbed bronze waterfall faucet. The Laghetto vessel features a stunning forest green design. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass sinks of unmatched structural integrity. The Laghetto vessel set is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matte black faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The round vessel is constructed from extra thick one-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead Compliant, cUPC and NSF certified. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching oil rubbed bronze mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 18" x 4.5", Overall Faucet height: 10.5-inches; Spout reach: 3.75 inches; Spout height: 7 inches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.