This item is Discontinued.

Novatto PALLINA Glass Vessel Bathroom Sink Set, Matte Black TID-035MB

PALLINA Glass Vessel Bathroom Sink Set, Matte Black (Discontinued)

  • Mfr # TID-035MB
  • Zoro # G004937958
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TID-035MB
Zoro #
G004937958
UPC #
632688064588
Country of Origin
China

Dimensions

Overall Length
16.5
Overall Width
16.5
Overall Height
5.75

Details

Color
Matte Black
Weight
18
Finish
Matte Black

Description

As an industry leader, Novatto uses advanced technology to produce unique glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 3/4" high tempered glass, the Pallina is a best-selling round glass vessel sink with a beautiful marbled black and white double-layer design. The design is layered between the glass to ensure beauty for years to come. Internal testing has found these vessels to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room at an affordable price. Pallina has a standard 1.75-inch drain opening. The set includes a matte black pop-up drain and matching mounting ring.
For best cleaning results, apply Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Apply just once a year to keep your sink or faucet looking like new. Package includes an eco-friendly presoaked wipe-on cloth and one microfiber cleaning towel. Cloth is presoaked enough for multiple applications. Glacier Ice works by sealing the microscopic pores of the silica in glass and ceramics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.