Shop NOVATTO
See all product information
Create Account
PIAZZA Glass Vessel Bathroom Sink
- Mfr # TIG-8017
- Zoro # G404938142
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Color
clear
Overall Length
16.5
Overall Width
16.5
Overall Height
5.75
Weight
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIG-8017
- Zoro #
- G404938142
- UPC #
- 783583855914
- Country of Origin
- China
- Color
- clear
- Weight
- 14
Dimensions
- Overall Length
- 16.5
- Overall Width
- 16.5
- Overall Height
- 5.75
Description
Combine quality and design with a unique clear glass vessel from Novatto. As an industry leader in glass vessels, Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Constructed of thick 1/2 inch clear high tempered glass, the Piazza vessel sink has a understated elegant look. Tempered glass cannot be compared to everyday synthetic porcelain and ceramics. Internal testing has found these vessels to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room.
This sink has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001CH (chrome) or MR-001MB (matte black). Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
This sink has a standard 1.75-inch drain opening. Suggested Novatto pop-up drains: PUD-ORB (oil rubbed bronze), PUD-BN (brushed nickel), PUD-CH (chrome ) or PUD-MB (matte black). Suggested matching mounting rings: MR-001ORB (oil rubbed bronze), MR-001BN (brushed nickel), MR-001CH (chrome) or MR-001MB (matte black). Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.