Pop-Up Drain and Mounting Ring, Oil Rubbed Bronze
- Mfr # PUD-ORB-MR
- Zoro # G804852109
product price:Â
$
73.89
/ea
Key Features
Material of Construction - Drains
Brass
Length - Drains
2.6 in.
Height - Drains
9 in.
Overall Width
2.6 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUD-ORB-MR
- Zoro #
- G804852109
- UPC #
- 744271936391
- Country of Origin
- China
Dimensions
- Length - Drains
- 2.6 in.
- Height - Drains
- 9 in.
- Overall Width
- 2.6 in.
Details
- Material of Construction - Drains
- Brass
- Finish
- Oil Rubbed Bronze
Description
Solid Brass Oil Rubbed Bronze Vessel Sink Pop-Up Drain without Overflow and Mounting Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.