Pop-Up Drain, Oil Rubbed Bronze
- Mfr # PUD-ORB
- Zoro # G204852112
product price:Â
$
44.25
/ea
Key Features
Material of Construction - Drains
Brass
Length - Drains
2.6 in.
Height - Drains
9 in.
Overall Width
2.6 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PUD-ORB
- Zoro #
- G204852112
- UPC #
- 783583856997
- Country of Origin
- China
Dimensions
- Length - Drains
- 2.6 in.
- Height - Drains
- 9 in.
- Overall Width
- 2.6 in.
Details
- Material of Construction - Drains
- Brass
- Finish
- Oil Rubbed Bronze
Description
Solid Brass Vessel Sink Pop-Up Drain without Overflow, Oil Rubbed Bronze Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.