Zoro Homepage

Pop-up Drain with Overflow, Matte Black

  • Mfr # PUD-MB-O

  • Zoro # G104852106


product price: $42.79
/ea

Key Features

Material of Construction - Drains
Brass
Length - Drains
2.6 in.
Height - Drains
9.75 in.
Overall Width
2.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PUD-MB-O
Zoro #
G104852106
UPC #
744271939453
Country of Origin
China

Dimensions

Length - Drains
2.6 in.
Height - Drains
9.75 in.
Overall Width
2.6 in.

Details

Material of Construction - Drains
Brass
Finish
Matte Black

Description

Solid Brass 1.5-inch Pop-up with Overflow, Matte Black Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.