Porcelain Vessel Sink Combo with Brushed Nickel Faucet, Drain and Sealer
- Mfr # NSFC-01134BW002BN
- Zoro # G204937802
product price:Â
$
485.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Overall Length
21.5
Overall Width
16
Overall Height
5.75
Weight
35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSFC-01134BW002BN
- Zoro #
- G204937802
- UPC #
- 744271938067
- Country of Origin
- China
- Color
- Brushed Nickel
- Weight
- 35
- Finish
- Brushed Nickel
Dimensions
- Overall Length
- 21.5
- Overall Width
- 16
- Overall Height
- 5.75
Description
A timeless addition, this porcelain sink and faucet combo includes everything needed for a contemporary upgrade. The outside edge is bordered in a rich black color while the inside is a bright white. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss for less maintenance and lasting beauty. A non-porous and stain resistant finish ensures a new look for years to come. Outside dimensions for the sink measure 21.5-inches by 16-inches. This sink has a standard 1.75-inch drain opening on center with no overflow.
The brushed nickel waterfall lav faucet flows the water seamlessly into the sink. Included with this combo are a matching umbrella drain and also a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!
The brushed nickel waterfall lav faucet flows the water seamlessly into the sink. Included with this combo are a matching umbrella drain and also a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.