This item is Discontinued.

Novatto Porcelain Vessel Sink Combo with Brushed Nickel Faucet, Drain and Sealer NSFC-V07W368BN

This item is Discontinued.

Novatto

Porcelain Vessel Sink Combo with Brushed Nickel Faucet, Drain and Sealer (Discontinued)

Mfr # NSFC-V07W368BN
Zoro # G204937925
UPC # 744271938357
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-V07W368BN
Zoro #
G204937925
UPC #
744271938357
Country of Origin
China

Dimensions

Overall Length
24.75
Overall Width
16.25
Overall Height
5.75

Details

Color
Brushed Nickel
Weight
35
Finish
Brushed Nickel

Description

Add a sense of unity with our most popular porcelain vessel sink and faucet combos. This porcelain sink and faucet set includes everything needed for a contemporary upgrade: a vessel sink, vessel faucet, drain and sealer. The sink’s dynamic shape is sure to turn heads while the faucet beautifully compliments its design and flows the water seamlessly into the sink. Each porcelain sink is protected with a premium gloss for less maintenance and lasting beauty. A non-porous and stain resistant finish ensures a new look for years to come. Outside dimensions for the sink measure 24.75-inches by 16.25-inches. This sink has a standard 1.75-inch drain opening on center with no overflow.
This sink and faucet set is designed for an above-counter, single-hole installation with standard plumbing connections. The faucet is AB1953 Low Lead Compliant; cUPC and NSF Certified. A single handle controls temperature and water flow. A standard brushed nickel pop-up drain is included with this combo. The sink has a 1.75-inch drain opening for standard plumbing connections. Also in this set is a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.