Shop NOVATTO
See all product information
Create Account
Porcelain Vessel Sink Combo with Chrome Faucet, Drain and Sealer
- Mfr # NSFC-01321136CH
- Zoro # G104938206
product price:
$
405.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15
Overall Width
19
Overall Height
5.5
Weight
38
Finish
Polished Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSFC-01321136CH
- Zoro #
- G104938206
- UPC #
- 744271938180
- Country of Origin
- China
- Color
- Chrome
- Weight
- 38
- Finish
- Polished Chrome
Dimensions
- Overall Length
- 15
- Overall Width
- 19
- Overall Height
- 5.5
Description
A timeless classic, this vessel sink combo is refreshing addition to your bath or powder room. This porcelain sink and faucet combo includes everything needed for a contemporary upgrade: a vessel sink, vessel faucet, drain and sealer. The sink’s dynamic shape is sure to turn heads while the faucet beautifully compliments its design and flows water seamlessly into the sink. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss for less maintenance and lasting beauty. A non-porous and stain resistant finish ensures a new look for years to come. Outside dimensions for the sink measure 19-inches by 15-inches. This sink has a standard 1.75-inch drain opening on center with no overflow.
A standard chrome umbrella drain is included with this combo. Also in the set is a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!
A standard chrome umbrella drain is included with this combo. Also in the set is a sink and faucet sealer to prevent any hard water spots or mineral build up! Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on sinks and faucets. Glacier Ice inhibits the growth of pathogens while preventing mold, mildew, corrosion, oxidation and dirty mineral buildup caused by hard water!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.