This item is Discontinued.

Novatto RANSOM Single Lever Vessel Faucet in Brushed Nickel GF-163BN

RANSOM Single Lever Vessel Faucet in Brushed Nickel (Discontinued)

  • Mfr # GF-163BN
  • Zoro # G104852038
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GF-163BN
Zoro #
G104852038
UPC #
744271938722
Country of Origin
China

Dimensions

Height
11.75 in.
Width
2 in.
Length
7 in.

Details

Finish
Brushed Nickel
Body Material
Brass
Weight
5.5 lb.
Color
Nickel

Description

One Handle Single Hole Vessel Faucet in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.