RANSOM Single Lever Vessel Faucet in Matte Black

  • Mfr # GF-163MB

  • Zoro # G004852008


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
2 in.
Length
7 in.
Height
11.75 in.
Weight
5.5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-163MB
Zoro #
G004852008
UPC #
744271938753
Country of Origin
China

Dimensions

Width
2 in.
Length
7 in.
Height
11.75 in.

Details

Color
Black
Weight
5.5 lb.
Finish
Matte Black
Body Material
Brass

Description

One Handle Single Hole Vessel Faucet in Matte Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.