Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular White Porcelain Sink with Chrome Drain Combo

  • Mfr # NP-208513CH

  • Zoro # G904937966


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
26.25
Overall Width
14.5
Overall Height
4.75
Weight
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-208513CH
Zoro #
G904937966
UPC #
793420705074
Country of Origin
China

Dimensions

Overall Length
26.25
Overall Width
14.5
Overall Height
4.75

Details

Color
White
Weight
31
Finish
Polished Chrome

Description

Upgrade the bathroom with a spacious sink both stylish and functional. Novatto combines quality and design to each porcelain sink to make it a seamless fit for any bath design. Drawing eyes to this sink is a unique groovy design on all four sides. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 26.25-inches by 14.5-inches.
This porcelain sink has a standard 1.75-inch drain opening and includes a chrome pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.