Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Novatto Rectangular White Porcelain Sink with Faucet Hole and Overflow NP-01317

Rectangular White Porcelain Sink with Faucet Hole and Overflow (Discontinued)

  • Mfr # NP-01317
  • Zoro # G804937929
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-01317
Zoro #
G804937929
UPC #
744271937879
Country of Origin
China

Dimensions

Overall Length
19
Overall Width
17.5
Overall Height
3.25

Details

Color
Polished White
Weight
20

Description

Add a timeless feel with this refreshing and stylish porcelain sink from Novatto. A stylish square design make this sink a focal piece and the extra sink width make it fully functional for washing hands. Combining quality and design in each porcelain sink make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity. A standard 1.5-inch faucet hole make installation a breeze. A faucet is not included. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto lav faucet for a bathroom masterpiece. Outside dimensions for the sink measure 19 x 17.5-inches.
This sink has a standard 1.75-inch drain opening on center with no overflow. Suggested Novatto pop-up drains: PUD-ORB-O (oil rubbed bronze), PUD-BN-O (brushed nickel), PUD-CH-O (chrome). A mounting ring is not needed for this sink as it sits flat on top of the counter. For best cleaning results, seal the surface with Glacier Ice.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.