
Rectangular White Porcelain Sink with Matte Black Drain Combo
Mfr # NP-208513MB
Zoro # G104937919
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Color
White
Overall Length
26.25
Overall Width
14.5
Overall Height
4.75
Weight
31
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-208513MB
Zoro #
G104937919
UPC #
793420705081
Country of Origin
China
Dimensions
Overall Length
26.25
Overall Width
14.5
Overall Height
4.75
Details
Color
White
Weight
31
Finish
Matte Black
Description
Upgrade the bathroom with a spacious sink both stylish and functional. Novatto combines quality and design to each porcelain sink to make it a seamless fit for any bath design. Drawing eyes to this sink is a unique groovy design on all four sides. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 26.25-inches by 14.5-inches.
This porcelain sink has a standard 1.75-inch drain opening and includes a matte black pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
This porcelain sink has a standard 1.75-inch drain opening and includes a matte black pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.