Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular White Porcelain Sink with Oil Rubbed Bronze Drain Combo

  • Mfr # NP-208513ORB

  • Zoro # G804937882


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
26.25
Overall Width
14.5
Overall Height
4.75
Weight
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-208513ORB
Zoro #
G804937882
UPC #
793420705098
Country of Origin
China

Dimensions

Overall Length
26.25
Overall Width
14.5
Overall Height
4.75

Details

Color
White
Weight
31
Finish
Oil Rubbed Bronze

Description

NP-208513CH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.