This item is Discontinued.

Novatto Rectangular White Porcelain Sink with Pre Set Fauce Hole and Brushed Nickel Pop-up Drain NP-01317BN

Rectangular White Porcelain Sink with Pre Set Fauce Hole and Brushed Nickel Pop-up Drain (Discontinued)

  • Mfr # NP-01317BN
  • Zoro # G004937873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-01317BN
Zoro #
G004937873
UPC #
793420704909
Country of Origin
China

Dimensions

Overall Length
19
Overall Width
17.5
Overall Height
3.25

Details

Color
Polished White
Weight
23
Finish
Brushed Nickel

Description

Add a timeless feel with this refreshing and stylish porcelain sink from Novatto. A stylish square design make this sink a focal piece and the extra sink width make it fully functional for washing hands. Combining quality and design in each porcelain sink make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity. A standard 1.5-inch faucet hole make installation a breeze. A faucet is not included. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto lav faucet for a bathroom masterpiece. Outside dimensions for the sink measure 19 x 17.5-inches.
This porcelain sink has a standard 1.75-inch drain opening and includes a brushed nickel pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.