
Rectangular White Porcelain Sink with Pre Set Fauce Hole and Matte Black Pop-up Drain (Discontinued)
- Mfr # NP-01317MB
- Zoro # G704937777
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-01317MB
Zoro #
G704937777
UPC #
793420704923
Country of Origin
China
Dimensions
Overall Length
19
Overall Width
17.5
Overall Height
3.25
Details
Color
Polished White
Weight
23
Finish
Matte Black
Description
Add a timeless feel with this refreshing and stylish porcelain sink with overflow from Novatto. A stylish square design make this sink a focal piece and the extra sink width make it fully functional for washing hands. Combining quality and design in each porcelain sink make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity. A standard 1.5-inch faucet hole make installation a breeze. A faucet is not included. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto lav faucet for a bathroom masterpiece. Outside dimensions for the sink measure 19 x 17.5-inches.
This porcelain sink has a standard 1.75-inch drain opening and includes a matte black pop-up with overflow. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional product questions.
This porcelain sink has a standard 1.75-inch drain opening and includes a matte black pop-up with overflow. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional product questions.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.