Zoro Homepage

Rectangular White Porcelain Vessel Sink with Rubbed Bronze Drain Set

  • Mfr # NP-01321ORB

  • Zoro # G004938160


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Color
Polished White
Overall Length
15
Overall Width
19
Overall Height
5.5
Weight
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-01321ORB
Zoro #
G004938160
UPC #
744271939682
Country of Origin
China

Dimensions

Overall Length
15
Overall Width
19
Overall Height
5.5

Details

Color
Polished White
Weight
32
Finish
Oil Rubbed Bronze

Description

Upgrade the bathroom with a spacious sink both refreshing and functional. Novatto combines quality and design to each porcelain sink to make it a seamless fit for any bath design. As an industry leader in bathroom vessel sinks, Novatto uses advanced technology to produce beautiful vessel sinks with unmatched structural integrity and longevity. Each porcelain sink is protected with a premium gloss giving an easy to clean finish for lasting beauty. A non-porous and stain resistant finish ensures a look like new for years to come. Pair this with any Novatto vessel faucet for a bathroom masterpiece. Outside dimensions for the sink measure 19-inches by 15-inches.
This porcelain sink has a standard 1.75-inch drain opening and includes an oil rubbed bronze pop-up. For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer preventing mineral deposits from hard water! Novatto's customer service is always here to answer any additional technical product questions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.