This item is Discontinued.

Novatto Red Hand Painted Glass Vessel Sink and Faucet Set in Matte Black NSFC-028001MB

Red Hand Painted Glass Vessel Sink and Faucet Set in Matte Black (Discontinued)

  • Mfr # NSFC-028001MB
  • Zoro # G504938202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSFC-028001MB
Zoro #
G504938202
UPC #
744271940473
Country of Origin
China

Dimensions

Overall Length
17
Overall Width
17
Overall Height
6

Details

Color
Matte Black
Weight
20
Finish
Matte Black

Description

Harmonize your bath with Novatto's hand painted glass vessel and matching matte black waterfall faucet. The Misto vessel features a bold red textured design. Novatto uses advanced technology, including computerized glass processing and Italian furnaces, to produce glass basins of unmatched structural integrity. The Misto vessel set is a great way to harmonize the decor by unifying the color and textural design of your bathroom. The matching faucet disc directs the water flow into a graceful waterfall. When a bath demands superior design and quality, Novatto's glass vessels add that touch. Each glass sink and faucet features its own beauty of color, structural character and texture, adding a sense of purity, elegance and distinctive look to any design.
Glass vessel sinks can be used either in a powder room as a focal point or in a master bedroom for everyday use. The round vessel is constructed from thick half-inch high tempered glass. The waterfall faucet is constructed from solid brass with a high pressure ceramic cartridge. Faucet is AB1953 Low Lead compliant. A single handle controls temperature and water flow. This sink and faucet set is designed for an above-counter, single-hole installation. The sink has a 1.75-inch drain opening for standard plumbing connections. A matching matte black mounting ring and 1.5-inch pop-up drain are included. Glass Vessel Dimensions: 17" x 6", Overall Faucet Height: 11.5-inches; Spout Height: 8.625 inches; Spout Reach: 3.625 Inches. For easy cleaning simply apply the Glacier Ice sealer!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.