
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOSV-RT
Zoro #
G204937758
UPC #
783583855693
Country of Origin
China
Dimensions
Overall Length
17
Overall Width
17
Overall Height
5.75
Details
Color
Polished Stone
Weight
24
Description
Made with nature as both guide and inspiration, Novatto's travertine vessel sinks will add character and charm to your bath. Our red travertine sinks come from around the world, giving you a one-of-a-kind bath masterpiece. Natural stone cannot be compared to everyday synthetic porcelain and ceramics. Honed and hand polished to perfection, this 17-inch vessel will be your bath's centerpiece. Red travertine is very consistent and little variation should occur from sink to sink. These sinks are designed for above-counter installation. They have a 1.75-inch drain opening for standard U.S. plumbing connections. Suggested Novatto umbrella drains: UPD-ORB (oil rubbed bronze), UPD-BN (brushed nickel), and UPD-CH (chrome).
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Travertine is a porous stone and should be sealed help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.
For best cleaning results, a soft cloth with mild soap and water or a non-abrasive glass cleaner is recommended. Travertine is a porous stone and should be sealed help protect the surface and allow for easier cleaning. Novatto strives to provide a superior product with exceptional qualities and unique innovations that professionals and homeowners trust.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.