REMI Single Lever Lav Faucet, Brushed Nickel

  • Mfr # GF-136SBN

  • Zoro # G104851925


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
6.5 in.
Length
3.25 in.
Height
8 in.
Weight
3.8 lb.
Finish
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF-136SBN
Zoro #
G104851925
UPC #
744271937329
Country of Origin
China

Dimensions

Width
6.5 in.
Length
3.25 in.
Height
8 in.

Details

Weight
3.8 lb.
Finish
Brushed Nickel
Body Material
Brass

Description

Waterfall Lav Faucet Finished in Brushed Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.