Shop NOVATTO
See all product information
Create Account
RETTANGOLARE Glass Vessel Bathroom Sink Set, Brushed Nickel
- Mfr # TIS-317GBN
- Zoro # G704938002
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Color
Brushed Nickel
Overall Length
20
Overall Width
15
Overall Height
5.75
Weight
14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TIS-317GBN
- Zoro #
- G704938002
- UPC #
- 744271936001
- Country of Origin
- China
- Color
- Brushed Nickel
- Weight
- 14
- Finish
- Brushed Nickel
Dimensions
- Overall Length
- 20
- Overall Width
- 15
- Overall Height
- 5.75
Description
The Rettangolare is a single-layer, fluted, oblong vessel constructed of clear grey high tempered glass. This sink is a great choice where more of the counter is desired to be seen through the sink. Novatto uses advanced technology to produce beautiful glass vessel sinks with unmatched structural integrity and longevity. Internal testing has found their high tempered glass to be very durable and forgiving. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any bath or powder room. The Rettangolare vessel has a standard 1.75-inch drain opening. The set includes a brushed nickel pop-up drain and matching mounting ring.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
For best cleaning results, apply the included Glacier Ice as recommended. Novatto's Glacier Ice wipe-on treatment is a hydrophobic sealer used on glass, ceramics and faucets. Glacier Ice prevents corrosion, oxidation and dirty mineral buildup caused by hard water! Apply just once a year to keep your sink or faucet looking like new. Novatto's customer service is always here to answer any additional technical product questions or help you choose a matching faucet.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.