Reversible 60/40 Double Bowl Kitchen Sink in Black Granite with Natural Chiseled Apron

  • Mfr # NKS-DBNAN

  • Zoro # G604851876


product price:  $2,374.79
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Width
33
Height
10
Color
Polished
Length
18
Material
Granite Stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NKS-DBNAN
Zoro #
G604851876
UPC #
744271939026
Country of Origin
China

Dimensions

Width
33
Height
10
Length
18

Details

Color
Polished
Material
Granite Stone
Weight
325

Description

Looking for your next focal point in the kitchen? This premier black granite kitchen sink handles any job in the kitchen all while being the center of attention. This sink is fully reversible as three sides are polished while one side is chiseled to showcase raw granite texture and color. Thick 1.5-inch sidewalls encompass this sink. Outside dimensions measure 33-inches left to right by 18-inches front to back. The total height is 10-inches. The 60/40 split conveniently compartmentalizes the sink in two. The large bowl sizes up at 17 x 15 x 7.5, while the smaller side measures at 11.5 x 15 x 7.5. Keep in mind this sink is beautifully crafted by our master artisans so dimensions may vary up to a quarter inch. Colors and variations may also vary a little since it is natural stone, but this black granite is very consistent. This sink is made with a standard 3.5-inch drain opening and is compatible with disposals. Be sure to reinforce this sink when installing as it weighs 300 pounds!
For minimal maintenance be sure to seal the sink with our Glacier Ice Sealer which is included. Made with the highest standards of quality and creative design, Novatto sinks add art and function to any room. This sink is packaged in a padded wooden crate to ensure a safe delivery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.